NC
Grainger Choice Product
DAYTON

3 HP General Purpose Motor,Capacitor-Start,3500 Nameplate RPM,Voltage 115/230,Frame 182TC

  • Item # 4K814
  • My Part #
  • Mfr. Model # 132064.00
  • Catalog Page # N/A
  • UNSPSC # 26101602
3 HP General Purpose Motor,Capacitor-Start,3500 Nameplate RPM,Voltage 115/230,Frame 182TC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~General Purpose AC Motors~General Purpose AC Motors


$790.41 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 72.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this motor in clean, dry, nonhazardous applications, including speed reducers, pumps, blowers, conveyors, and other equipment that mounts directly to a NEMA C-face motor.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 3
  • Nameplate RPM 3500
  • Frame 182TC
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 32.0/16.0
  • No. of Speeds 1
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-3/4"
  • Length Less Shaft 11-14/16"
  • Overall Length 14-12/16"
  • Motor Shaft Design Keyed
  • RPM Range 3001-3600
  • Standards UL (E47479), CSA (225293)
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 77.0%
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
77

Related Products