Skip Content

DG
DAYTON

Cable,7/16 in.,250 ft.,19 x 7,SS

  • Item # 33RH25
  • My Part #
  • Mfr. Model # 33RH25
  • Catalog Page # N/A
  • UNSPSC # 31151705
Cable,7/16 in.,250 ft.,19 x 7,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.

View More

Technical Specs

  • Item Cable
  • Material 304 Stainless Steel
  • Coated/Uncoated Uncoated
  • Strand Type 19 x 7
  • Cable Size 7/16"
  • Length 250 ft.
  • Working Load Limit 3120 lb.
  • Spool Width 6-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms