Skip Content

DG
DAYTON

Cable,0.027 in.,50 ft.,1 x 7,SS

  • Item # 33RG60
  • My Part #
  • Mfr. Model # 33RG60
  • Catalog Page # N/A
  • UNSPSC # 31151705
Cable,0.027 in.,50 ft.,1 x 7,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Providing excellent abrasion resistance with low flexibility and low stretch, this corrosion-resistant cable is for use as guying wire, tensioning members, and for applications with straight pulling and pushing requirements. Do not exceed the working load limit.

View More

Technical Specs

  • Item Cable
  • Material 304 Stainless Steel
  • Coated/Uncoated Uncoated
  • Strand Type 1 x 7
  • Cable Size 0.027"
  • Length 50 ft.
  • Working Load Limit 25 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms