Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

Cable, 1/4 in., 500 ft, 7 x 7, Polypropylene

  • Item# 33RG34
  • Mfr. Model# 33RG34
  • Catalog Page# 1128
  • UNSPSC# 31151705
Cable,1/4 in.,500 ft,7 x 7,Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.

View More

Technical Specs

  • Item Cable
  • Material Galvanized Steel
  • Coated/Uncoated Coated
  • Coating Material Polypropylene
  • Strand Type 7 x 7
  • Cable Size 1/4"
  • Outside Dia. 5/16"
  • Length 500 ft.
  • Working Load Limit 1220 lb.
  • Spool Width 6-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms