Skip Content

DG
DAYTON

Cable,5/32 in. dia.,50 ft.,7 x 7,Nylon

  • Item # 33RG25
  • My Part #
  • Mfr. Model # 33RG25
  • Catalog Page # N/A
  • UNSPSC # 31151705
Cable,5/32 in. dia.,50 ft.,7 x 7,Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.

View More

Technical Specs

  • Item Cable
  • Material Galvanized Steel
  • Coated/Uncoated Coated
  • Coating Material Nylon
  • Strand Type 7 x 7
  • Cable Size 3/32"
  • Outside Dia. 5/32"
  • Length 50 ft.
  • Working Load Limit 184 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms