Skip Content

DG
DAYTON

Cable,5/16 in.,500 ft,7 x 19,Clear Vinyl

  • Item # 33RF79
  • My Part #
  • Mfr. Model # 33RF79
  • Catalog Page # N/A
  • UNSPSC # 31151705
Cable,5/16 in.,500 ft,7 x 19,Clear Vinyl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.

View More

Technical Specs

  • Item Cable
  • Material 302/304 Stainless Steel
  • Coated/Uncoated Coated
  • Coating Material Clear Vinyl
  • Strand Type 7 x 19
  • Cable Size 5/16"
  • Outside Dia. 13/32"
  • Length 500 ft.
  • Working Load Limit 1800 lb.
  • Spool Width 6-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms