Skip Content

DG
DAYTON

Cable,5/16 In,L100Ft,WLL1960Lb,7x19,Stl

  • Item # 2VJY6
  • My Part #
  • Mfr. Model # 2VJY6
  • Catalog Page # N/A
  • UNSPSC # 31151703
Cable,5/16 In,L100Ft,WLL1960Lb,7x19,Stl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cable
  • Material Galvanized Steel
  • Coated/Uncoated Coated
  • Coating Material Polypropylene
  • Strand Type 7 x 19
  • Cable Size 5/16"
  • Outside Dia. 13/32"
  • Length 100 ft.
  • Working Load Limit 1960 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Related Products