Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

Cable, 7/16 In, L 50 Ft, WLL 3260 Lb

  • Item# 2TAN9
  • Mfr. Model# 2TAN9
  • Catalog Page# 1365
  • UNSPSC# 31151703
Cable,7/16 In,L 50 Ft,WLL 3260 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cable
  • Material 304 Stainless Steel
  • Coating Material None
  • Strand Type 6 x 19 Class IWRC
  • Cable Size 7/16"
  • Outside Dia. 7/16"
  • Length 50 ft.
  • Working Load Limit 3260 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms