Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Cabinet Supply Fan, 24 In, 115/208-230 V

  • Item# 1AJA7
  • Mfr. Model# 1AJA7
  • Catalog Page# 3660
  • UNSPSC# 40101604
Cabinet Supply Fan,24 In,115/208-230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,982.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 216.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton wall cabinet exhaust and supply fan is designed for commercial and industrial applications requiring assembled packaged units able to deliver high volumes of air at low static pressures. Fan comes completely assembled and ready for installation. Construction includes fan panel, bolted cabinets, and a fabricated propeller with high efficiency design. Ball bearings are rated for L10 – 100,000 hours. The motor is fan cooled; fan drives feature a variable pitch motor pulley to reduce fan speed a maximum of 25% to provide proper air volume for specific applications.

View More

Technical Specs

  • Item Cabinet Supply Fan
  • Drive Type Belt
  • Propeller Dia. 24"
  • Assembled/Unassembled Assembled
  • CFM @ 0.000-In. SP 4988
  • CFM @ 0.125-In. SP 4206
  • CFM @ 0.250-In. SP 3321
  • CFM @ 0.375-In. SP 1962
  • Sones @ 0.125-In. SP @ 5 Ft. 13.6
  • Fan RPM 778
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Voltage 115/208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 8.0/4.0-4.0
  • Motor HP 1/2
  • Max. BHP 0.58
  • Bearing Type Sealed Pillow Block
  • Motor RPM 1725
  • Motor Type Capacitor-Start
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Height 28-1/4"
  • Width 28-1/4"
  • Max. Depth 34-1/8"
  • Mounting Position Horizontal
  • Housing Material Galvanized Steel
  • Frame Material Galvanized Steel
  • Propeller Material Fabricated Steel
  • Number of Blades 5
  • Standards UL/cUL 705, AMCA Air & Sound, CSA Certified Motor
  • Includes (4) Wall-Mounting Angles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.