Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Cabinet Exhaust Fan, 36 In, 208-230/460 V

  • Item# 1AHD2
  • Mfr. Model# 1AHD2
  • Catalog Page# 3660
  • UNSPSC# 40101604
Cabinet Exhaust Fan,36 In,208-230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,304.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 322.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This belt-drive, wall mount cabinet exhaust fan is designed for commercial and industrial applications that require delivery of high volumes of air at low static pressures. It helps to provide high volumes of air at low static pressures. Features include galvanized steel fan panels, fabricated steel propellers, and bolted cabinets. The exhaust damper blade is top-pivoting gravity return, and the supply damper blade is bottom-pivoting spring return. Wall-mounting angles are included.

View More

Technical Specs

  • Item Cabinet Exhaust Fan
  • Drive Type Belt
  • Propeller Dia. 36"
  • Assembled/Unassembled Assembled
  • CFM @ 0.000-In. SP 14,148
  • CFM @ 0.125-In. SP 12,611
  • CFM @ 0.250-In. SP 10,527
  • CFM @ 0.375-In. SP 7608
  • CFM @ 0.500-In. SP 4298
  • Sones @ 0.125-In. SP @ 5 Ft. 21
  • Fan RPM 611
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 4.6-4.2/2.1
  • Motor HP 1-1/2
  • Max. BHP 1.73
  • Bearing Type Regreasable Cast Pillow Block
  • Motor RPM 1725
  • Motor Type 3-Phase
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Height 40-1/4"
  • Width 40-1/4"
  • Max. Depth 34-5/8"
  • Mounting Position Horizontal
  • Housing Material Galvanized Steel
  • Frame Material Galvanized Steel
  • Propeller Material Fabricated Steel
  • Number of Blades 5
  • Standards UL/cUL 705, AMCA Air & Sound, CSA Certified Motor
  • Includes (4) Wall-Mounting Angles
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.