Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/250 HP C-Frame Motor, Shaded Pole, 3000 Nameplate RPM, 115 Voltage, Frame Non-Standard

  • Item# 4M077
  • Mfr. Model# 4M077
  • Catalog Page# 48
  • UNSPSC# 26101602
1/250 HP C-Frame Motor,Shaded Pole,3000 Nameplate RPM,115 Voltage,Frame Non-Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shaded Pole C-Frame Motors
• Mounting: all-angle Enclosure: open air-over Service factor: 1.0 Insulation: Class B Max. ambient: 40°C
Sleeve-bearing models are mechanically reversible by inverting the rotor. For use in small fans and blowers found in bathroom ventilators, range hoods, electric heaters, hair dryers, slide projectors, air cleaners, humidifiers, and refrigeration equipment.
UL Recognized and CSA Certified.
Stud/Hole-Mount
• Mounting: two #8-32 studs at shaft end, and mounting holes on each side of the stator, 1-7/8" OC

View More

Technical Specs

  • Item C-Frame Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Dr Fan/Blower
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • HP 1/250
  • No. of Speeds 1
  • Nameplate RPM 3000
  • Frame Non-Standard
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 0.37
  • Motor Mounting Type Stud
  • Motor Thermal Protection Impedance
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ambient Temperature 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWSE
  • Length Less Shaft 1-5/8"
  • Shaft Dia. 3/16"
  • Shaft Length 2-1/4"
  • Stack Size 1/2"
  • Stud Quantity 2
  • Stud Size #8-32
  • Mounting Stud Location Shaft End
  • Mounting Holes Opposite Shaft End
  • O.C. Mounting 1-7/8"
  • RPM Range 1801-3000
  • Standards UL Recognized (E37403/E40077/E47479), CSA Certified (701887)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.