Skip Content

DV
DAYTON

Bushing, Quick Detach

  • Item # 4JU53
  • My Part #
  • Mfr. Model # 4JU53
  • Catalog Page # N/A
  • UNSPSC # 31171528
Bushing, Quick Detach close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Quick Detachable Bushing
  • Bore Bushing Series SK
  • Bore Dia. 1-3/16"
  • Bolt Circle Dia. 3.3125"
  • Bolt Size 5/16-18" x 2"
  • Length 1.9375"
  • Taper 3/4" Per ft.
  • Material Steel
  • SAE Grade 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.