Skip Content

TP
TM
DAYTON

Bronze SAE 660 Metric Sleeve Bearing with 12mm Inside Dia. and 16mm Outside Dia.

  • Item # 3FJA3
  • My Part #
  • Mfr. Model # 3FJA3
  • Catalog Page # N/A
  • UNSPSC # 31171509
Metric Sleeve Bearing,12x16x20 L,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.00 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bronze Sleeve Bearings
Sintered bronze material is more economical than conventional bearings. Made to standard tolerances, bearings need no machining before use and are free of impurities and inclusions.
SAE 660: Cast-Bronze
• Max. PV: 75,000 Max. temp.: 450°F
Nonporous cast-bronze bearings resist shock loads and wear. Continuous casting provides a uniform bronze structure. Use in fans and blowers, machinery, bucket elevators, crushers, hoist applications, and foundry equipment.

View More

Technical Specs

  • Item Metric Sleeve Bearing
  • Inside Dia. 12mm
  • Outside Dia. 16mm
  • Length 20mm
  • Max. Pv 75000
  • Temp. Range (F) 450
  • Lubrication Dry
  • Material Bronze SAE 660
  • Color Reddish
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.