Skip Content
ST
TM
DAYTON

Brass Solenoid Valve Less Coil, 2-Way Valve Design, Normally Closed Valve Configuration

  • Item # 2CZZ9
  • My Part #
  • Mfr. Model # 016659
  • Catalog Page # 2933
  • UNSPSC # 40141605
Solenoid Valve,2-Way,NC,Air,Steam,Water close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solenoid Valve Less Coil
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Valve Ways and Positions 2-Way
  • Valve Configuration Normally Closed
  • Media - Valves Air, Steam, Water
  • Pipe Size - Valves 1/4"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 20 psi
  • Max. Operating Pressure Differential Light Oil 20 psi
  • Max. Operating Pressure Differential Water 20 psi
  • Environmental Rating - Valves Indoor, Outdoor
  • Coefficient of Volume 0.70
  • Body Material - Valves Brass
  • Seal Material - Valves Buna-N
  • Orifice Dia. 1/4"
  • Safe Working Water Pressure 500 psi
  • Operation Type Direct Acting
  • Flow Range 0.49 to 3.1 gpm
  • Airflow Up to 29.4 scfm
  • Max. Fluid Temp. 180 Degrees F
  • Overall Length 1-1/2"
  • Overall Height 2-7/8"
  • For Use With Dayton Solenoid Coils
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.