Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Brake, Magnetic, Torque 35 Ft-Lb

  • Item# 5URC4
  • Mfr. Model# 5URC4
  • Catalog Page# 120
  • UNSPSC# 25171708
Brake,Magnetic,Torque 35 Ft-Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brakes and Clutches

Technical Specs

  • Item Brake
  • Type Double C-Face Magnetic Disc
  • Static Torque (Ft.-Lb.) 35
  • Shaft Dia. (In.) 1 3/8
  • Max. Bore (In.) 1-3/8
  • Keyseat Size (In.) 5/16 x 5/32
  • Enclosure Dripproof
  • Duty Continous
  • Voltage @ 60 Hz 208 a 230/460
  • Voltage @ 50 Hz 174 a 190/380
  • Coil Volts 208-230/460VAC Or 174-190/380VAC
  • Phase Single
  • Max. RPM 3600
  • Max. HP @ 1725 RPM 7-1/2
  • Max. HP @ 3450 RPM 15
  • Ambient (C) 40 Degrees
  • Hz 60/50
  • Amps Holding 0.5/0.3
  • Inrush Amps 4.3/2.1
  • Service Factor 1.4
  • NEMA/IEC Frame 213/215TC
  • Power Lead Length (In.) 18
  • Lever Type Manual Release
  • Mounts On 213/215TC Motor Flange
  • Finish Red Primer/Aluminum
  • Length (In.) 8-1/8
  • Width (In.) N/A
  • Dia. (In.) 8.56
  • Series 76 Series
  • Function Stops And Holds A Motor Shaft From Rotating
  • Application Brake Attaches To The Drive End Of A Motor And Gear Reducer To Stop And Hold The Load.
  • Converts Motor To A Brake Motor
  • Agency Compliance CSA, ROHS Compliant
  • Includes Brake, Instructions And Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)