Skip Content

DG
DAYTON

Double C-Face Magnetic Disc Brake, 1 3/8 Shaft Dia. (In.), 115/208-230VAC Or 95/174-190VAC Coil Vol

  • Item # 5URC0
  • My Part #
  • Mfr. Model # 5URC0
  • Catalog Page # N/A
  • UNSPSC # 25171708
Double C-Face Magnetic Disc Brake, 1 3/8 Shaft Dia. (In.), 115/208-230VAC Or 95/174-190VAC  Coil Vol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brake
  • Type Double C-Face Magnetic Disc
  • Static Torque (Ft.-Lb.) 35
  • Shaft Dia. (In.) 1 3/8
  • Max. Bore (In.) 1-3/8
  • Keyseat Size (In.) 5/16 x 5/32
  • Enclosure Dripproof
  • Duty Continous
  • Voltage @ 60 Hz 115/208-230
  • Voltage @ 50 Hz 95/174-190
  • Coil Volts 115/208-230VAC Or 95/174-190VAC
  • Phase Single
  • Max. RPM 3600
  • Max. HP @ 1725 RPM 7-1/2
  • Max. HP @ 3450 RPM 15
  • Ambient (C) 40 Degrees
  • Hz 60/50
  • Amps Holding 1.0/0.5
  • Inrush Amps 8.5/4.3
  • Service Factor 1.4
  • NEMA/IEC Frame 213/215TC
  • Power Lead Length (In.) 18
  • Lever Type Manual Release
  • Mounts On 213/215TC Motor Flange
  • Finish Red Primer/Aluminum
  • Length (In.) 8-1/8
  • Width (In.) N/A
  • Dia. (In.) 8.52
  • Series 72 Series
  • Function Stops And Holds A Motor Shaft From Rotating
  • Application Brake Attaches To The Drive End Of A Motor And Gear Reducer To Stop And Hold The Load.
  • Converts Motor To A Brake Motor
  • Agency Compliance CSA, ROHS Compliant
  • Includes Brake, Instructions And Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts