Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DAYTON

End Mount Disc Brake, 5/8 Shaft Dia. (In.), 115-208/230VAC or 95/174-190VAC Coil Volts

  • Item # 5URA1
  • My Part #
  • Mfr. Model # 5URA1
  • Catalog Page # 95
  • UNSPSC # 25171708
End Mount Disc Brake, 5/8 Shaft Dia. (In.), 115-208/230VAC or 95/174-190VAC  Coil Volts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $343.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brake
  • Type End Mount Disc
  • Static Torque (Ft.-Lb.) 6
  • Shaft Dia. (In.) 5/8
  • Max. Bore (In.) 5/8
  • Keyseat Size (In.) 3/16 x 3/32
  • Enclosure Dripproof
  • Duty Continous
  • Voltage @ 60 Hz 115/208-230
  • Voltage @ 50 Hz 95/174-190
  • Coil Volts 115-208/230VAC or 95/174-190VAC
  • Phase Single
  • Max. RPM 3600
  • Max. HP @ 1725 RPM 1
  • Max. HP @ 3450 RPM 2
  • Ambient (C) 40 Degrees
  • Hz 60/50
  • Amps Holding 0.5/0.3
  • Inrush Amps 11.5/5.8
  • Service Factor 1.4
  • NEMA/IEC Frame 56C
  • Power Lead Length (In.) 18
  • Lever Type Manual Release
  • Mounts On 56C Motor Flange
  • Finish Red Primer
  • Brake Mouting Position Horizontal
  • Length (In.) 4
  • Width (In.) N/A
  • Dia. (In.) 6.50
  • Series 5601 Style
  • Function Stops And Holds A Motor Shaft From Rotating
  • Application Brake Attaches To The Accessory End Of A Motor To Stop And Hold The Motor Shaft
  • Converts Motor To A Brake Motor
  • Agency Compliance CSA, ROHS Compliant
  • Includes Brake And Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.