C3
DAYTON

Double C-Face Magnetic Disc Brake, 5/8 Shaft Dia. (In.), 208-230/460VAC Or 174-190/380VAC Coil Volt

  • Item # 2LYT9
  • My Part #
  • Mfr. Model # 2LYT9
  • Catalog Page # 95
  • UNSPSC # 25171708
Double C-Face Magnetic Disc Brake, 5/8 Shaft Dia. (In.), 208-230/460VAC Or 174-190/380VAC  Coil Volt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $516.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 12.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brake
  • Type Double C-Face Magnetic Disc
  • Static Torque (Ft.-Lb.) 10
  • Shaft Dia. (In.) 5/8
  • Enclosure Dripproof
  • Duty Continuous
  • Voltage @ 60 Hz 208-230/460
  • Voltage @ 50 Hz 174-190/380
  • Coil Volts 208-230/460VAC Or 174-190/380VAC
  • Phase Single
  • Max. RPM 3450
  • Max. HP @ 1725 RPM 3
  • Max. HP @ 3450 RPM 5
  • Ambient (C) 40
  • Hz 60/50
  • Amps Holding .34/.17
  • Inrush Amps 2.43/1.22
  • Service Factor 1.0
  • NEMA/IEC Frame 56C/140TC
  • Power Lead Length (In.) 15
  • Lever Type Manual Release
  • Mounts On NEMA C-Face Flanges On Motors And Gear Reducers
  • Finish Gray Enamel Paint
  • Brake Mouting Position Horizontal
  • Length (In.) 4-7/8
  • Dia. (In.) 6-7/8
  • Series 60 Series
  • Features Easily Installed
  • Function Spring Set Brake With Automatic Reset Release
  • Application Stops And Holds Rotating Loads On Conveyors, Crane Trolleys And High Speed Doors
  • Converts Converts NEMA C-Face Motors And Gear Reducers To A Geared Brake Motor
  • For Use With Single And Three Phase General Purpose C-Face Motors
  • Agency Compliance CSA
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.