C3
DAYTON

C- Face Magnetic Disc Washdown Brake, 5/8 Shaft Dia. (In.), 115/208-230VAC Or 110/208-220VAC Coil V

  • Item # 1L388
  • My Part #
  • Mfr. Model # 1L388
  • Catalog Page # 95
  • UNSPSC # 26112105
C- Face Magnetic Disc Washdown Brake, 5/8 Shaft Dia. (In.), 115/208-230VAC Or 110/208-220VAC  Coil V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $509.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Washdown Brake
  • Type C- Face Magnetic Disc
  • Static Torque (Ft.-Lb.) 3
  • Shaft Dia. (In.) 5/8
  • Enclosure Totally Enclosed
  • Voltage @ 60 Hz 115/208-230
  • Voltage @ 50 Hz 110/208-220
  • Coil Volts 115/208-230VAC Or 110/208-220VAC
  • Phase Single
  • Max. RPM 3450
  • Max. HP @ 1725 RPM 1
  • Max. HP @ 3450 RPM 2
  • Ambient (C) 40
  • Hz 60/50
  • NEMA/IEC Frame 56C
  • Lever Type Manual
  • Mounts On NEMA C Face Motor or Between Motor and Reducer
  • Finish White Epoxy Paint
  • Brake Mouting Position Horizontal
  • Application For Rapid Stopping and Holding Power Conveyors, Door Openers and General Machine Drives
  • For Use With Single Phase Motors or When Wired per Instructions
  • Agency Compliance CSA, BISSC Certified, Complies with NEMA Definition MG1-1.26.5, USDA Approved, Complies with 3A Dairy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.