C3
Grainger Choice Product
DAYTON

Brake, Bench, 48-1/4 In

  • Item # 13W876
  • My Part #
  • Mfr. Model # 13W876
  • Catalog Page # 2355
  • UNSPSC # 26101809
Brake,  Bench,  48-1/4 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Metal Forming Machines


$1,488.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 370.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Brake Bench
  • Bending Length (In.) 48.25 in
  • Capacity of Mild Steel (Gauge) 16
  • Finger Width (In.) 2 in, 3 in, 4 in
  • Max. Box Depth (In.) 4 in
  • Max. Lift of Beam (In.) 1 1/4 in
  • Construction Body Made From Welded Steel Plates With Heavy Truss Rods
  • Die Carbon Steel, Heat-treated Steel Male, Sizes 2, 3, And 4.
  • Features And Reverse Bending Of Sheet Metal, Apron Stop And Replaceable Bushings, Cast-iron Counter Weights, For Box, Pan, extension Handles
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.