ST
DAYTON

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Item # 7K366
  • My Part #
  • Mfr. Model # 7K366
  • Catalog Page # 2982
  • UNSPSC # 40101601
Blower, W/ Drive Pkg, 208-230/460 Volts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,857.98 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 204.57 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Backward Incline Belt-Drive Blowers

• Nonoverloading, dynamically balanced wheels Sizes 10-1/2" to 24-1/2" feature flat blade wheel; sizes 27" to 36-1/2" have airfoil wheel Both wheel styles provide full Class 1 performance range Welded steel housing Gray baked-on epoxy finish Max. inlet air temp.: 250°F Max. ambient: 104°F Pillow block ball bearings
Motor cannot be overloaded at any given rpm and horsepower regardless of static pressure applied to the system. Clockwise rotation viewed from drive side. Blowers are shipped in bottom horizontal discharge position and can be changed in the field to 7 additional standard discharge positions. Sizes 10-1/2" to 20" have variable-pitch sheaves; larger sizes have fixed sheave drive. Include weatherproof drive cover. Drive packages are packed separately.
Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel. The A weighted sound ratings shown have been calculated per AMCA Standard 301. Values shown for blowers are for (inlet Lwi) sound levels for: Installation Type B: free inlet, ducted outlet. Ratings do not include the effects of duct end correction.

View More

Technical Specs

  • Item Blower
  • Type Backward Incline Belt Drive With Drive Package
  • Wheel Dia. (In.) 15
  • CFM @ 0.250-In. SP 3450
  • CFM @ 0.500-In. SP 3302
  • CFM @ 0.750-In. SP 3145
  • CFM @ 1.000-In. SP 2980
  • CFM @ 1.500-In. SP 2599
  • dBA @ 5 Feet 68
  • Max. Inlet Temp. (Deg. F) 250
  • Max. Ambient Temp. (F) 104
  • Voltage 208-230/460
  • Hz 60
  • Phase Three
  • Full Load Amps 3.1-2.8/1.4
  • Motor HP 1
  • Max. BHP 1.00
  • Motor RPM 1740
  • Motor Type 3-Phase
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Frame 143T
  • Bearing Type Ball
  • Shaft Dia. (In.) 1
  • Height (In.) 30-1/4
  • Width (In.) 26-1/2
  • Depth (In.) 35-3/8
  • Inlet Dia. (In.) 16-1/8
  • Outlet Height (In.) 16-1/4
  • Outlet Width (In.) 11-3/4
  • Wheel Width (In.) 7-11/16
  • Wheel Material Steel
  • Blower RPM 1575
  • Rotation CW
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
  • Assembled/Unassembled Unassembled
  • Includes Epoxy Coated Steel Weather Proof Drive Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.