ST
DAYTON

Blower, 25 In, Fwd Curve

  • Item # 7J531
  • My Part #
  • Mfr. Model # 7J531
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower, 25 In, Fwd Curve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,709.90 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 488.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double Inlet Full-Width Forward Curve Belt-Drive Blowers

• 4-position mounting Max. inlet air temp.: 150°F Max. ambient temp.: 104°F
High-volume, low velocity blowers have steel wheels and cast-iron, regreasable pillow block ball bearings. Drive package components are packed separately. Meet full Class 1 performance for use in heating, ventilation, exhausting, cooling, humidifying, drying, and similar applications.

View More

Technical Specs

  • Item Blower
  • Type With Drive Package
  • Wheel Dia. (In.) 25
  • CFM @ 0.250-In. SP 14,700
  • CFM @ 0.375-In. SP 13,050
  • CFM @ 0.500-In. SP 11,050
  • Max. Inlet Temp. (Deg. F) 150
  • Max. Ambient Temp. (F) 104
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 9.4-8.5/4.2
  • Motor HP 3
  • Motor RPM 1755
  • Motor Type 3-Phase
  • Motor Enclosure TEFC
  • Motor Frame 182T
  • Motor Insulation F
  • Bearing Type Ball
  • Shaft Dia. (In.) 1-1/8
  • Height (In.) 46-3/4
  • Width (In.) 43-1/4
  • Depth (In.) 40
  • Inlet Dia. (In.) 21-5/16
  • Outlet Width (In.) 31-1/4
  • Outlet Height (In.) 31-1/4
  • Wheel Width (In.) 25
  • Wheel Material Steel
  • Blower RPM 310
  • Housing Material Galvanized Heavy Gauge Steel, with Steel Corner Angles for Rigid Support
  • Housing Finish Galvanized
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.