Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

Blower,10 5/8 In

  • Item # 7HR88
  • My Part #
  • Mfr. Model # 7HR88
  • Catalog Page # 2975
  • UNSPSC # 40101601
Blower,10 5/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $731.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 75.05 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-Inlet Forward-Curve Belt-Drive Blowers

• Housing can be rotated to any of 4 standard discharge positions Max. inlet air temp.: 150°F Max. ambient: 104°F
Single inlet for quiet, efficient performance in general ventilation, exhausting, air conditioning, and industrial air-moving applications. Precision, balanced, forward-curved steel wheels. Die-stamped steel housing. Single-phase motors have automatic reset thermal protection. Drive package components are packed separately.

View More

Technical Specs

  • Item Blower
  • Type Belt Drive, Single Inlet Forward Curve With Drive Package
  • Wheel Dia. (In.) 11-1/8
  • CFM @ 0.125-In. SP 2380
  • CFM @ 0.250-In. SP 2320
  • CFM @ 0.500-In. SP 2170
  • CFM @ 0.750-In. SP 2020
  • CFM @ 1.000-In. SP 1830
  • Max. Inlet Temp. (Deg. F) 150
  • Max. Ambient Temp. (F) 104
  • Voltage 230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 4.4-4.0/2.0
  • Motor HP 1-1/2
  • Motor RPM 1735
  • Motor Type 3-Phase
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class F
  • Bearing Type Ball
  • Shaft Dia. (In.) 3/4
  • Housing Height (In.) 17-1/2
  • Housing Width (In.) 8-1/4
  • Housing Length (In.) 16-5/16
  • Inlet Dia. (In.) 10-7/8
  • Discharge Width (In.) 8-1/4
  • Discharge Height (In.) 11-3/8
  • Wheel Width (In.) 6-7/16
  • Wheel Material Steel
  • Blower RPM 1350
  • Max. Blower RPM 1350
  • Rotation CCW Viewing Drive Side
  • Mounting Position Blower Shaft Horizontal
  • Housing Material Galvanized Steel
  • Housing Finish None
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.