ST
DAYTON

Blower, W/ Drive Pkg, 230 Volt

  • Item # 7HP73
  • My Part #
  • Mfr. Model # 7HP73
  • Catalog Page # 2981
  • UNSPSC # 40101601
Blower, W/ Drive Pkg, 230 Volt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,858.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 252.92 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-Inlet Forward Curve Quiet Design Belt-Drive Blowers

• Sturdy arc-welded housing and frame Gray baked-on epoxy finish Max. inlet air temperature: 250°F Max. ambient temperature: 104°F
Extra-quiet, efficient blowers provide high volume performance. Adjustable to 8 standard positions. Ball bearings. Dynamically balanced, clockwise rotating steel wheel. V-belt drive with weatherproof drive cover included. Drive package components packed separately.
Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel.

View More

Technical Specs

  • Item Blower
  • Type With Drive Package
  • Wheel Dia. (In.) 15
  • CFM @ 0.125-In. SP #
  • CFM @ 0.250-In. SP #
  • CFM @ 0.375-In. SP #
  • CFM @ 0.500-In. SP #
  • CFM @ 0.750-In. SP #
  • CFM @ 1.000-In. SP #
  • CFM @ 1.250-In. SP #
  • CFM @ 1.500-In. SP #
  • CFM @ 2.000-In. SP #
  • CFM @ 2.500-In. SP 4525
  • CFM @ 3.000-In. SP 4100
  • dBA @ 5 Feet 77
  • Max. Inlet Temp. (Deg. F) 250
  • Max. Ambient Temp. (F) 104
  • Voltage 230
  • Phase Single
  • Hz 60
  • Full Load Amps 21.0
  • Motor HP 5
  • Motor RPM 1740
  • Motor Enclosure Open Dripproof
  • Motor Frame 184T
  • Motor Type Capacitor-Start, Capacitor-Run
  • Shaft Dia. (In.) 1
  • Height (In.) 30
  • Width (In.) 34
  • Depth (In.) 27
  • Inlet Dia. (In.) 16-1/8
  • Discharge Height (In.) 16-1/4
  • Discharge Width (In.) 11-3/4
  • Wheel Width (In.) 7-21/32
  • Blower RPM 1256
  • Rotation CW
  • Bearing Type Ball
  • Wheel Material Steel
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
  • Assembled/Unassembled Unassembled
  • Footnotes # Motor Overload Condition
  • Includes Weather Proof Drive Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.