ST
DAYTON

Blower, 9 In

  • Item # 7C039
  • My Part #
  • Mfr. Model # 7C039
  • Catalog Page # 2980
  • UNSPSC # 40101601
Blower, 9 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $372.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-Inlet Forward Curve Direct-Drive Blowers

• Housing can be rotated to 8 discharge positions in each rotation Welded steel construction Gray baked-on epoxy finish Max. inlet air temp.: 180°F Max. ambient temp.: 104°F
Provide high-volume ventilation when duct systems are required. Motor packed separately when ordered with blower.
Note: Review OSHA codes. OSHA complying guards are required where fan blades are exposed and within reach of personnel.

View More

Technical Specs

  • Item Blower
  • Type With Motor
  • Wheel Dia. (In.) 9
  • CFM @ 0.000-In. SP 1005
  • CFM @ 0.125-In. SP 968
  • CFM @ 0.250-In. SP 930
  • CFM @ 0.500-In. SP 850
  • CFM @ 0.750-In. SP 773
  • CFM @ 1.250-In. SP 480
  • dBA @ 5 Feet 58
  • Blower RPM 1725
  • Max. Inlet Temp. (Deg. F) 180
  • Max. Ambient Temp. (F) 104
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 5.8
  • Motor HP 1/3
  • Motor RPM 1725
  • Motor Type Split Phase
  • Motor Enclosure Open Dripproof
  • Bearing Type Sleeve
  • Height (In.) 18
  • Width (In.) 16
  • Depth (In.) 15
  • Inlet Dia. (In.) 9
  • Outlet Height (In.) 10-3/4
  • Outlet Width (In.) 6-1/2
  • Wheel Width (In.) 4-1/2
  • Wheel Bore (In.) 1/2
  • Wheel Material Steel
  • Rotation CW Viewing Drive Side
  • Housing Material Steel
  • Housing Finish Gray Polyester Epoxy
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.