Skip Content

ST
TM
DAYTON

Blower,w/ Dr Pkg,10 5/8 Dia,115/208-230V

  • Item # 7AV09
  • My Part #
  • Mfr. Model # 7AV09
  • Catalog Page # 3045
  • UNSPSC # 40101601
Blower,w/ Dr Pkg,10 5/8 Dia,115/208-230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,242.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 91.79 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-pressure, radial blade, belt-drive blower is great for industrial applications where clean or light dust loading conditions exist. Comes complete with weatherproof drive cover and dynamically balanced, heavy-duty die-cast aluminum wheels. Self-aligning ball bearing pillow blocks.

View More

Technical Specs

  • Item High Pressure Blower
  • Wheel Dia. (In.) 10-5/8
  • Voltage 115/208-230
  • Motor HP 1-1/2
  • CFM @ 1.000-In. SP 709 @3350 RPM
  • CFM @ 2.000-In. SP 719 @3600 RPM
  • CFM @ 3.000-In. SP 692 @3700 RPM
  • CFM @ 4.000-In. SP 651 @3750 RPM
  • CFM @ 5.000-In. SP 607 @3800 RPM
  • CFM @ 6.000-In. SP 554 @3830 RPM
  • CFM @ 7.000-In. SP 510 @3900 RPM
  • CFM @ 8.000-In. SP 475 @4000 RPM
  • CFM @ 9.000-In. SP 438 @4100 RPM
  • CFM @ 10.00-In. SP 410 @4225 RPM
  • CFM @ 11.00-In. SP 412 @4400 RPM
  • dBA @ 5 Feet 90
  • Max. Inlet Temp. (Deg. F) 180
  • Max. Ambient Temp. (F) 104
  • Phase Single
  • Hz 60
  • Full Load Amps 14.2/7.7-7.1
  • Motor Type Capacitor-Start
  • Motor RPM 3495
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Motor Frame 143T
  • Max. Blower RPM 4400
  • Bearing Type Ball
  • Housing Height (In.) 21
  • Housing Width (In.) 20
  • Housing Length (In.) 16
  • Discharge Height (In.) 4
  • Discharge Width (In.) 3-1/2
  • Inlet Dia. (In.) 6
  • Wheel Width (In.) 3
  • Rotation CW
  • Shaft Dia. (In.) 3/4
  • Wheel Material Aluminum
  • Housing Material Steel
  • Housing Finish Gray Polyester Epoxy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.