ST
Grainger Choice Product
DAYTON

OEM Blower, Blower Outlet Shape Rectangular, Blower Wheel Diameter 5-1/4"

  • Item # 6FHX9
  • My Part #
  • Mfr. Model # 70633277
  • Catalog Page # N/A
  • UNSPSC # 40101601
OEM Blower,  Blower Outlet Shape Rectangular,  Blower Wheel Diameter 5-1/4" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Ventilation Equipment and Supplies~OEM Specialty Blowers


$116.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This OEM blower features a rectangular outlet shape and is designed with a flange. It features a shaded-pole motor and an open dripproof motor enclosure. It offers all-position mounting. Steel housing material with baked enamel housing finish.

View More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Rectangular
  • With Flange Yes
  • Blower Wheel Diameter 5-1/4"
  • Blower Wheel Width 2-7/8"
  • Blower Item OEM Specialty Blower
  • Blower Voltage 115VAC
  • Blower Motor Type Shaded Pole
  • Blower Thermal Protection Auto
  • Blower Conduit Box Yes
  • CFM @ 0.000-In. SP 265
  • CFM @ 0.100-In. SP 250
  • CFM @ 0.150-In. SP 241
  • CFM @ 0.200-In. SP 232
  • CFM @ 0.300-In. SP 212
  • CFM @ 0.400-In. SP 184
  • CFM @ 0.500-In. SP 135
  • Hz 50/60
  • Phase 1
  • Full Load Amps 1.95/1.86
  • RPM 1610
  • Bearing Type Sleeve
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Lead Length 6"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 4-5/8"
  • Outlet Height 3-11/16"
  • Outlet Width 4-1/8"
  • Overall Height 7-1/2"
  • Overall Width 8-3/4"
  • Overall Depth 6-1/2"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Finish Baked Enamel
  • Housing Material Steel
  • Housing Color Gray
  • Agency Compliance UL Component Recognized, CSA Certified
  • Replaces 4C447
  • Not For Use With Not Intended For Use As Inline Blowers For Wood Burners
  • Dimension A 8-7/8"
  • Dimension B 9-7/8"
  • Dimension C 7-9/16"
  • Dimension D 4-3/16"
  • Dimension E 10-7/8"
  • Dimension F 3-5/16"
  • Dimension J 5-1/2"
  • Dimension K 5"
  • Dimension L 4-7/8"
  • Dimension M 4-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products