Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

B/D Blower, 22 In, Less Drive Pkg

  • Item# 5UDU5
  • Mfr. Model# 5UDU5
  • Catalog Page# N/A
  • UNSPSC# 40101601
B/D Blower,22 In,Less Drive Pkg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,596.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 257.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton centrifugal blower package includes a galvanized housing, blower wheel, housing supports with resilient mounting pads which are to minimize vibration, and motor mounting bracket with hardware bag. These centrifugal blowers are designed for specific applications, such as heating, air-conditioning and ventilating systems. The assembly can be mounted in four variable discharge positions.

View More

Technical Specs

  • Item Blower
  • Type Less Drive Package
  • Wheel Dia. (In.) 22
  • Max. Inlet Temp. (Deg. F) 150
  • Max. Ambient Temp. (F) 104
  • Motor HP Range 1-1/2 to 25
  • Bearing Type BALL
  • Shaft Dia. (In.) 1- 7/16
  • Height (In.) 41-1/2
  • Width (In.) 39-1/4
  • Depth (In.) 35-11/16
  • Inlet Dia. (In.) 18-11/16
  • Outlet Width (In.) 27-1/4
  • Outlet Height (In.) 27-1/4
  • Wheel Width (In.) 22
  • Wheel Material Steel
  • Housing Material Galvinized Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.