ST
DAYTON

Blower, 10 In

  • Item # 4C129
  • My Part #
  • Mfr. Model # 4C129
  • Catalog Page # 2984
  • UNSPSC # 40101601
Blower, 10 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $718.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 58.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blower is an excellent choice for lighter-duty industrial applications. Features an 8-position discharge and self-aligning ball bearing pillow blocks. The self-cleaning, radial blade aluminum wheel is reversible for CW or CCW. Not for use in hazardous locations.

View More

Technical Specs

  • Item High Pressure Blower
  • Type Less Drive Package
  • Wheel Dia. (In.) 10-5/8
  • Max. Inlet Temp. (Deg. F) 180
  • Max. Ambient Temp. (F) 104
  • Motor HP Range 1/2 to 1 1/2
  • Max. Blower RPM 4400
  • Bearing Type Ball
  • Housing Height (In.) 21
  • Housing Width (In.) 20
  • Housing Length (In.) 16
  • Discharge Height (In.) 4
  • Discharge Width (In.) 3-1/2
  • Inlet Dia. (In.) 6
  • Wheel Width (In.) 3
  • Rotation CW
  • Shaft Dia. (In.) 3/4
  • Wheel Material Aluminum
  • Housing Material Steel
  • Housing Finish Gray Polyester Epoxy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.