TP
Grainger Choice Product
DAYTON

Blower, Less Motor, 10-5/8 Wheel Dia. (In.), CW

  • Item # 45J501
  • My Part #
  • Mfr. Model # 45J501
  • Catalog Page # 2985
  • UNSPSC # 40101601
Blower,  Less Motor,  10-5/8 Wheel Dia. (In.),  CW close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Industrial Blowers and Accessories~Belt Drive Single Inlet Forward Curve Blowers


$2,162.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Radial blade, high-pressure direct-drive blower features a housing can be rotated to 8 discharge positions in each rotation. Powerful blower supplies high-pressure air for efficient cooling and conveying. Paddle-type, self-cleaning, die-cast wheels rotate clockwise and are precision balanced for top performance. Bottom horizontal discharge. Great for small-ducted dust exhaust systems and wherever dust collection bags are necessary.

View More

Technical Specs

  • Item Blower
  • Type Less Motor
  • Wheel Dia. (In.) 10-5/8
  • CFM @ 0.125-In. SP 734
  • CFM @ 0.250-In. SP 679
  • CFM @ 0.375-In. SP 621
  • dBA @ 5 Feet 84
  • Max. Inlet Temp. (Deg. F) 180
  • Max. Ambient Temp. (F) 104
  • Motor HP Range 1 to 1 1/2
  • Height (In.) 19
  • Width (In.) 14-3/4
  • Depth (In.) 20-3/4
  • Inlet Dia. (In.) 6
  • Discharge Height (In.) 4
  • Discharge Width (In.) 3-1/2
  • Wheel Width (In.) 10-5/8
  • Blower RPM 3450
  • Rotation CW
  • Bearing Type Ball
  • Wheel Material Aluminum
  • Housing Material Stainless Steel
  • Housing Finish Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms