C3
DAYTON

Blower,Duct,22 5/8 In

  • Item # 3C108
  • My Part #
  • Mfr. Model # 3C108
  • Catalog Page # 2983
  • UNSPSC # 40101601
Blower,Duct,22 5/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,005.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 410.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blower easily handles particle-laden air and nonexplosive gases. Features weatherproof drive covers. Blowers have 6 mounting points and 8 discharge positions in each rotation. CW rotation, easily converted to CCW rotation. Ductwork required to prevent motor overload.

View More

Technical Specs

  • Item Blower
  • Type Less Drive Package
  • Wheel Dia. (In.) 22-5/8
  • Max. Inlet Temp. (Deg. F) 250
  • Max. Ambient Temp. (F) 104
  • Motor HP Range 10 to 20
  • Bearing Type Ball
  • Housing Height (In.) 35-1/8
  • Housing Width (In.) 10-1/2
  • Housing Length (In.) 33-7/16
  • Discharge Height (In.) 13
  • Discharge Width (In.) 10-1/2
  • Inlet Dia. (In.) 13-1/4
  • Wheel Width (In.) 8-5/16
  • Rotation CW
  • Shaft Dia. (In.) 1-11/16
  • Wheel Material Steel
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.