C3
DAYTON

Blower, Duct, 10 5/8 In

  • Item # 2C888
  • My Part #
  • Mfr. Model # 2C888
  • Catalog Page # 2981
  • UNSPSC # 40101601
Blower, Duct, 10 5/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $485.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 32.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Continuous-duty blower has adjustable mounting and discharge position. Heavy-gauge steel with gray baked-on epoxy finish.

Adjustable top motor mount moves from top to rear mounting. Easily altered to required discharge position by drilling new motor mounting holes, rotating blower housing on base, and bolting in position. Motor is resilient-mounted and automatic reset thermal-protected. High volume at low velocity. Shipped in bottom horizontal discharge position. Drive package components packed separately.

Note: Review OSHA codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel..

View More

Technical Specs

  • Item Blower
  • Type Less Drive Package
  • Wheel Dia. (In.) 10-5/8
  • Max. Inlet Temp. (Deg. F) 180
  • Max. Ambient Temp. (F) 104
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Shaft Dia. (In.) 3/4
  • Height (In.) 19
  • Width (In.) 12
  • Depth (In.) 18
  • Inlet Dia. (In.) 10
  • Discharge Height (In.) 11-3/4
  • Discharge Width (In.) 8
  • Wheel Width (In.) 5-1/4
  • Rotation CW
  • Bearing Type Ball
  • Wheel Material Steel
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.