Skip Content

WV
DAYTON

Blade,Fan,Propeller Dia.16"

  • Item # 2C406
  • My Part #
  • Mfr. Model # 2C406
  • Catalog Page # 2943
  • UNSPSC # 40101603
Blade,Fan,Propeller Dia.16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $10.52 / each

Web Price $53.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Circulator and Exhaust Fan Aluminum Replacement Propellers

• No. of blades: 3 CW rotation facing discharge Embossed aluminum blades and spiders for strength and rigidity Hubs include set screws (hub on intake side) For low static pressure applications
Note: Air deliveries based on standard test codes of AMCA. When used in system over 0.250" SP, increase motor HP to next larger size.

View More

Technical Specs

  • Item Propeller
  • Type Replacement
  • Propeller Dia. (In.) 16
  • Bore Dia. (In.) 5/16
  • Number of Blades 3
  • Pitch (Deg.) 16
  • Blade Material Aluminum
  • Rotation CW Facing Discharge
  • Required HP @ Higher RPM 1/30
  • Required HP @ Lower RPM 1/70
  • RPM Low 1050
  • RPM High 1550
  • Max. RPM 1725
  • CFM @ 0.000-In. SP 1310/887
  • CFM @ 0.125-In. SP 1051/522
  • CFM @ 0.250-In. SP 798/335
  • Blade Height (In.) 2-3/32
  • Blade Width (In.) 7
  • Remarks View Catalog Page For Better Selection Criteria
  • For Use With Exhaust Fans and Circulators
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.