Skip Content
TP
TM
DAYTON

Bi-Directional Lever Hydraulic Winch with 20,000 lb. 1st Layer Load Capacity

  • Item # 3EZC2
  • My Part #
  • Mfr. Model # 3EZC2
  • Catalog Page # 1122
  • UNSPSC # 24101608
Hyd Winch,20,000 lb,5/8 to 3/4 In,20 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,973.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 470.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The winch is designed to be mounted using the feet, in a horizontal configuration. Its power from the hydraulic system is supplied to the winch’s motor, driving a two stage planetary gearbox. The output of the gearbox drives the rope drum, winding in the wire rope and pulling or winching a load. This winch is equipped with a hydraulic release, spring applied, multiple disc, failsafe brake. The brake is designed to lock and hold the load whenever hydraulic pressure to the winch motor is interrupted. A freespooling clutch is featured, which allows the wire rope to be removed from the drum quickly. The winch is reversible so the rope can be powered in and out using the directional control valve in the hydraulic circuit.

View More

Technical Specs

  • Item Hydraulic Winch
  • Winch Gear Type 2-Stage Planetary
  • Drum Rotation Bi-Directional
  • Free Spooling Clutch Type Lever
  • No Load Line Speed 55.0 fpm
  • Overall Length 37"
  • Overall Width 16"
  • Overall Height 16"
  • Winch Gear Ratio 36:1
  • Min. Required Flow 6 gpm
  • Max. Flow 20 gpm
  • Max. Pressure 2500 psi
  • 1st Layer Load Capacity 20,000 lb.
  • 1st Layer Line Speed 34.0 fpm
  • Recommended Wire Rope Dia. 5/8" to 3/4"
  • Max. Length of Recommended Wire Rope 175 ft.
  • Standards SAE J706
  • Manufacturers Warranty Length 1 Year Limited
  • Winch Type Pulling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.