Navigation Menu New

Access My Account, Order History, Lists and more here.

2LKT1 2LKT1 UNSPSC # 27112704

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

Bench Grinder, For Max. Wheel Dia. 8 in, For Max. Wheel Thickness 3/4 in

  • Item # 2LKT1
  • Mfr. Model # 2LKT1
  • UNSPSC # 27112704
  • Catalog Page # 2359 2359
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Bench Grinder
  • For Max. Wheel Dia. 8 in
  • For Max. Wheel Thickness 3/4 in
  • Grinding Wheel Grit 36/60
  • Speed Setting Single Speed
  • Arbor Size 5/8 in
  • Dust Management Dust Management Included
  • Lights Included No
  • Application Construction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening
  • Bearing Type Ball Bearing
  • Cord Length 6 ft
  • Current 2.2/1.1A
  • Dust Collection Port Size 2 1/2 in
  • Dust Sealed Switch No
  • Duty Heavy Duty
  • Electrical Connection Wire Lead
  • Electrical Protection Grounded
  • Features Includes Locking Toggle Switch, Adjustable Tool Rests, Adjustable Spark Arrestors, Adjustable Eyeshields, Dust Collection Hose Assembly
  • For Use On Alloy and Carbon Metals
  • Frequency 60 Hz
  • Horsepower 3/4
  • Housing Material Aluminum, Steel
  • Includes (2) Adjustable Eye Shields with Hurricane Bolts, (2) Grinding Wheels, (2) Ratcheting Tool Rests, (2) Spark Arrestors, 6 ft Cord, Dust Collection Hose Assembly, Toggle Switch
  • Max. Disc Speed 3,450 RPM
  • Max. Wheel Speed 3,450 RPM
  • Min. Wheel Speed 3,450 RPM
  • Number of Pieces 1
  • Number of Speed Settings 1
  • Overall Height 15 in
  • Overall Length 12 in
  • Overall Width 20 9/16 in
  • Phase 3
  • Plug Type Wire Leads
  • Spindle Thread Size M16x1.5
  • Standards CSA Certified
  • Switch Type Toggle
  • Tool Weight 60 lb
  • Voltage 220/440V
  • Wheel Distance 15 3/8 in
Back to Top