Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

3/4 HP Bench Grinder, 220/440 Voltage, 3 Phase, 2.2/1.1 Amps, 8" Wheel Dia.

  • Item# 1FYV9
  • Mfr. Model# 1FYV9
  • Catalog Page# N/A
  • UNSPSC# 27112704
3/4 HP Bench Grinder, 220/440 Voltage, 3 Phase, 2.2/1.1 Amps, 8" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bench Grinder
  • HP 3/4
  • Voltage 220/440
  • Phase 3
  • Wheel Dia. 8"
  • Dust Collection Yes
  • Amps 2.2/1.1
  • No Load RPM 3450
  • Wheel Width 1"
  • Arbor Size 5/8"
  • Wheels Center-Center 16-1/2"
  • Overall Length 21"
  • Overall Height 13"
  • Exhaust Port Size 2-1/2"
  • Wheel Material Aluminum Oxide
  • Grit 36 and 60
  • Light No
  • Hz 60
  • Includes Grinding Wheels, 2 1/2" Dust Collection Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms