Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/3 Motor HP Bench Drill Press, 13-1/4" Swing, 120 Voltage

  • Item# 5PHC5
  • Mfr. Model# 5PHC5
  • Catalog Page# N/A
  • UNSPSC# 27112703
1/3 Motor HP Bench Drill Press, 13-1/4" Swing, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bench Drill Press
  • Swing 13-1/4"
  • Spindle Taper JT33
  • Motor HP 1/3
  • Capacity Cast Iron 3/8"
  • Includes Chuck and Arbor
  • Voltage 120
  • Amps AC 6
  • Number of Speeds 16
  • Chuck Size 1/2"
  • Spindle Speed 244 to 3386
  • Spindle Travel 3-1/4"
  • Base Size 16-1/2" x 9-3/4"
  • Table Work Surface 8.6" x 9.4"
  • Hz 60
  • Phase 1
  • Column Dia. 2-27/32"
  • Max. Spindle To Base 22.5"
  • Quill Dia. 1.58"
  • Spindle to Table 14-3/4"
  • Overall Width 21"
  • Overall Depth 12"
  • Overall Height 37"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms