Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/2 Motor HP Bench Drill Press, 15" Swing, 120/240 Voltage

  • Item# 5PHC1
  • Mfr. Model# 5PHC1
  • Catalog Page# 904
  • UNSPSC# 27112703
1/2 Motor HP Bench Drill Press, 15" Swing, 120/240 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $662.00 / each

Price $690.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 185.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This light-duty, radial arm drill press features a cast-iron base and adjustable worktable height. It can be used in woodworking shops, maintenance shops, and light industrial applications. It offers maximum accuracy with heavy drilling and boring loads.

View More

Technical Specs

  • Item Bench Drill Press
  • Swing 15"
  • Voltage 120/240
  • Motor HP 1/2
  • Chuck Size 5/8"
  • Number of Speeds 16
  • Spindle Speed 138 to 3476
  • Capacity Steel 5/8"
  • Capacity Cast Iron 5/8"
  • Spindle Taper MT2
  • Spindle Travel 5"
  • Base Size 10-5/8 x 18-1/8"
  • Table Work Surface 13" x 11-1/2"
  • Amps AC 8.6/4.3
  • Hz 60
  • Phase 1
  • Includes Chuck and Arbor
  • Table Slot Size 5/8"
  • Column Dia. 2-55/64"
  • Max. Spindle To Base 23.25"
  • Quill Dia. 2.044"
  • Spindle to Table 13-3/8"
  • Overall Width 25-3/4"
  • Overall Depth 14-1/2"
  • Overall Height 43"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.