TP
PALMGREN

Belt Grinder, 230V, Steel

  • Item # 48WE60
  • My Part #
  • Mfr. Model # 9682408
  • Catalog Page # 2359
  • UNSPSC # 27112704
Belt Grinder, 230V, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,286.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 286.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Palmgren® 6” Two-Speed Belt Grinder is a flexible grinding and finishing machine. It can be converted from heavy stock removal to finishing operations, by changing the belt. The belt head moves vertically, horizontally and any position in between, making the grinder suitable for various jobs. A hardened steel platen, with extra-large area, works well for flat, long pieces. To accommodate contact wheel grinding and finishing, the lower drum guard can be shifted out of the way. The belt tension and tracking is simple to adjust to help reduce time between jobs. It has a fully enclosed adjustable guarding and 3” dust port. The simple electrical system includes a white power on light, a green machine running light, a 2-speed hi/low drum switch, and a push button on/off power switch. For safety, the grinder has an emergency stop push button with electronic brake. The heavy-duty steel floor stand comes with an internal compartment with hinged door for extra storage, and anti-vibration footpads for increased accuracy and better output. Applications include shaping, forming, snagging, deburring, chamfering and finishing operations.

View More

Technical Specs

  • Item Belt Grinder
  • HP 2-1/2
  • Voltage 230
  • Amps AC 11.8
  • Phase 3
  • Corded/Cordless Corded
  • Hz 60
  • Belt Size (In.) 6 x 69
  • Belt SFPM 1235, 4950
  • Idler Drum Size (In.) 6-1/8 X 4
  • Table Work Surface (In.) 23-13/64 x 6
  • Platen Size (In.) 23-13/64 x 6
  • Dust Collection Port Size (In.) 4
  • Table Material Steel
  • Overall Width (In.) 28
  • Overall Depth (In.) 24
  • Overall Height (In.) 69
  • Agency Compliance CE
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.