Skip Content

ST
DAYTON

Beam Clamp,Vertical Lift,2000 lb.

  • Item # 3KR11
  • My Part #
  • Mfr. Model # 3KR11
  • Catalog Page # 1061
  • UNSPSC # 31162905
Beam Clamp,Vertical Lift,2000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Beam Clamps
• For commercial, construction, and industrial applications Adjustable to fit a wide range of beam sizes
Provide a temporary or permanent mount to tapered or flat I-beams. In addition, they position the load beneath the center of the I-beam. Designed to reduce I-beam stress by applying the load inside of the flange edge. Include suspension bar.
Comply with ASME standards.

View More

Technical Specs

  • Item Beam Clamp
  • Operation Vertical Lift
  • Safe Working Load 2000 lb.
  • Jaw Capacity 3" to 9"
  • Locking Type Locking Screw
  • Jaw Material Steel
  • Lifting Point Shaft
  • Standards ANSI/ASME B30.20
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.