Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

12" Backdraft Damper / Wall Shutter

  • Item # 53DR10
  • My Part #
  • Mfr. Model # 53DR10
  • Catalog Page # 2936
  • UNSPSC # 30151801
12" Backdraft Damper / Wall Shutter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to prevent air backflow when the fan is off, this DAYTON backdraft damper/wall shutter is ideal for use with direct- or belt-driven exhaust fans. Model has counterbalanced louvers with felted edges that open easily and seal quietly. Unit has 26-ga. mill-finish aluminum louvers with galvanized steel reinforcement strip and stainless steel rivets. Frame depth: 2-1/2". Model is suitable for general purpose applications.

View More

Technical Specs

  • Item Backdraft Damper / Wall Shutter
  • Fits Fan Dia. 12"
  • Shutter Overall Size 17" x 17"
  • Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
  • Shutter Opening Required 14-1/2" x 14-1/2"
  • Shutter Free Area 0.927 sq. ft
  • Shutter Mounting Position Vertical
  • Shutter Mounting Location Wall
  • Shutter Item Backdraft Damper / Wall Shutter
  • Length 17"
  • Width 17"
  • Frame Depth 2-1/2"
  • Open Depth 5-3/4"
  • Flange Width 1-1/2"
  • Mounting Hole Size 9/64"
  • Max. Velocity 2500 FPM
  • Blade Material Mill Finish Aluminum
  • For Use With Vertical Mounted Exhaust Fans
  • Number of Panels 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.