Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Aircraft Backpack Vacuum, 7 qt, 7.5A

  • Item# 4TR10
  • Mfr. Model# 4TR10
  • Catalog Page# 1690
  • UNSPSC# 47121602
Aircraft Backpack Vacuum,7 qt,7.5A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $701.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get efficient filtration with permanent cloth filter and high efficiency collection filter bag using the DAYTON® aircraft backpack vacuum cleaner. 4-level microlined filtration for indoor air quality. Adjustable wide shoulder/waist harness, carry handle, easy access on/off switch and auto-resetting thermal motor protection. Includes 5-ft. x 1-1/2" locking swivel hose, 2 aluminum wands, selector floor nozzle, crevice tool, dust brush, and utility nozzle. Accepts optional HEPA cartridge filter kit, No. 1UG88, sold separately.

View More

Technical Specs

  • Item Aircraft Backpack Vacuum Cleaner
  • Amps 7.5
  • Air Flow 95 cfm
  • Tank Size 7 qt.
  • Static Pressure 60"
  • Net Weight 10 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Number of Motor Stages 2
  • Diameter 10-1/4"
  • Height 19-1/2"
  • Hose Dia. 1-1/2"
  • Hose Length 5 ft.
  • Hz 400
  • Warranty 1 yr.
  • Includes (2) Lightweight Aluminum Wands, Multi-Surface Floor Nozzle, Crevice Tool, Dust Brush, Utility Nozzle, Micro-lined Collection and Cloth Filter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.