Skip Content
TP
TM
DAYTON

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Item # 7AJ09
  • My Part #
  • Mfr. Model # 7AJ09
  • Catalog Page # 3044
  • UNSPSC # 40101601
B/D Blower w/ Drive Pkg, 208-230/460 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,772.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1760.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Pressure Radial Blade Belt-Drive Industrial Blowers

• Housing can be rotated to 8 discharge positions in each rotation 12-1/4" blower handles stringy material, grain, sawdust, granular material, and particle-laden air of nonexplosive gases 15-5/8" to 36-1/2" blowers handle grain, sawdust, granular material, and particle-laden air of nonexplosive gases Max. inlet air temp.: 250°F; increases to 450° with optional heat slinger Max. ambient: 104°F
Units are built for CW rotation and bottom horizontal discharge, but can easily be converted to CCW rotation by removing and remounting housing opposite of standard. With weatherproof drive covers. Heavy-gauge, continuous arc welded steel construction with gray baked-on epoxy finish. Blowers have 6 mounting points.
Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel. WARNING: Ductwork required to prevent motor overload.

View More

Technical Specs

  • Item Blower
  • Type With Drive Package
  • Wheel Dia. (In.) 36-1/2
  • Voltage 230/460
  • Motor HP 50
  • CFM @ 4.000-In. SP 17,949
  • CFM @ 5.000-In. SP 16,930
  • CFM @ 6.000-In. SP 15,914
  • CFM @ 7.000-In. SP 14,905
  • CFM @ 8.000-In. SP 13,883
  • CFM @ 9.000-In. SP 12,788
  • CFM @ 10.00-In. SP 11,482
  • CFM @ 11.00-In. SP 9749
  • CFM @ 12.00-In. SP 8419
  • dBA @ 5 Feet 89
  • Max. Inlet Temp. (Deg. F) 250
  • Max. Ambient Temp. (F) 104
  • Phase 3
  • Hz 60
  • Full Load Amps 136.0-123.0/61.4
  • Motor Type Three Phase
  • Motor RPM 1775
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class F
  • Motor Frame 326T
  • Blower RPM 1319
  • Max. Blower RPM 1569
  • Bearing Type Ball
  • Housing Height (In.) 56-7/8
  • Housing Width (In.) 17
  • Housing Length (In.) 54
  • Discharge Height (In.) 21
  • Discharge Width (In.) 17
  • Inlet Dia. (In.) 21-1/4
  • Wheel Width (In.) 13-1/2
  • Rotation CW
  • Shaft Dia. (In.) 2-7/16
  • Wheel Material Steel
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.