Skip Content

WG
DAYTON

B/D Blower w/ Drive Pkg, 208-230/460 V

  • Item # 7AH56
  • My Part #
  • Mfr. Model # 7AH56
  • Catalog Page # 2983
  • UNSPSC # 40101601
B/D Blower w/ Drive Pkg, 208-230/460 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High-Pressure Radial Blade Belt-Drive Industrial Blowers

• Housing can be rotated to 8 discharge positions in each rotation 12-1/4" blower handles stringy material, grain, sawdust, granular material, and particle-laden air of nonexplosive gases 15-5/8" to 36-1/2" blowers handle grain, sawdust, granular material, and particle-laden air of nonexplosive gases Max. inlet air temp.: 250°F; increases to 450° with optional heat slinger Max. ambient: 104°F
Units are built for CW rotation and bottom horizontal discharge, but can easily be converted to CCW rotation by removing and remounting housing opposite of standard. With weatherproof drive covers. Heavy-gauge, continuous arc welded steel construction with gray baked-on epoxy finish. Blowers have 6 mounting points.
Note: Review OSHA Codes. OSHA complying guards are required when fan blades are exposed and within reach of personnel. WARNING: Ductwork required to prevent motor overload.

View More

Technical Specs

  • Item Blower
  • Type With Drive Package
  • Wheel Dia. (In.) 29-5/8
  • Voltage 230/460
  • Motor HP 30
  • CFM @ 4.000-In. SP 10,243
  • CFM @ 5.000-In. SP 9480
  • CFM @ 6.000-In. SP 8719
  • CFM @ 7.000-In. SP 7960
  • CFM @ 8.000-In. SP 7198
  • CFM @ 9.000-In. SP 6407
  • CFM @ 10.00-In. SP 5365
  • dBA @ 5 Feet 94
  • Max. Inlet Temp. (Deg. F) 250
  • Max. Ambient Temp. (F) 104
  • Phase 3
  • Hz 60
  • Full Load Amps 75.8-68.6/34.3
  • Motor Type Three Phase
  • Motor RPM 1450
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Insulation Class F
  • Motor Frame 286T
  • Blower RPM 1483
  • Max. Blower RPM 1933
  • Bearing Type Ball
  • Housing Height (In.) 46-1/8
  • Housing Width (In.) 13-3/4
  • Housing Length (In.) 44-7/16
  • Discharge Height (In.) 17
  • Discharge Width (In.) 13-3/4
  • Inlet Dia. (In.) 17-1/4
  • Wheel Width (In.) 10-15/16
  • Rotation CW
  • Shaft Dia. (In.) 1-15/16
  • Wheel Material Steel
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products