Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

Square Axial Fan, 3-1/8" Width, 3-1/8" Height, 24VDC Voltage

  • Item# 4WT38
  • Mfr. Model# 4WT38
  • Catalog Page# N/A
  • UNSPSC# 40101604
Square Axial Fan, 3-1/8" Width, 3-1/8" Height, 24VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 36.5
  • Voltage 24VDC
  • Amps 0.05
  • Watts 1.3
  • Electrical Connections 12" Leads
  • dBA 31
  • Bearings Sleeve
  • Fan RPM 2700
  • Height 3-1/8"
  • Width 3-1/8"
  • Depth 1"
  • Mounting Position Vertical
  • Mounting Eye O.C. 2-13/16"
  • Motor Type Brushless DC
  • Motor Insulation Class A
  • Thermal Protection Impedance
  • Max. Ambient Temp. 158 Degrees F
  • Blade Material Polybutylene Terephthalate
  • Housing Material PBT Plastic
  • Housing Finish Black Painted
  • Standards UL and cUL Component Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms