Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Square Axial Fan, 2-3/8" Width, 2-3/8" Height, 5VDC Voltage

  • Item# 2RTF5
  • Mfr. Model# 2RTF5
  • Catalog Page# N/A
  • UNSPSC# 40101604
Square Axial Fan, 2-3/8" Width, 2-3/8" Height, 5VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Axial Fans

Technical Specs

  • Item Axial Fan
  • Shape Square
  • CFM @ 0.000-In. SP 13.6
  • Voltage 5VDC
  • Amps 0.200
  • Watts 1
  • Electrical Connections 12" Leads
  • dBA 25
  • Bearings Zero Friction Air
  • Fan RPM 3500
  • Height 2-3/8"
  • Width 2-3/8"
  • Depth 3/8"
  • Mounting Position Vertical or Horizontal
  • Mounting Eye O.C. 1-15/16"
  • Motor Insulation Class A
  • Max. Ambient Temp. 158 Degrees F
  • Blade Material Polybutylene
  • Housing Material PBT Plastic
  • Housing Finish Black Painted
  • Standards UL Component Recognized for US and Canada, CE Certified and RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms