Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

Outside Corner, for DBA Series Baseboard

  • Item# 2KML3
  • Mfr. Model# 2KML3
  • Catalog Page# 3833
  • UNSPSC# 40101819
Outside Corner,for DBA Series Baseboard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Dayton® architectural convection heater outside corner is designed for easy and economical installation. When properly
assembled with a heater, they make a beautiful heating installation. Intended for use in conjunction with architectural convection heater models Nos. 2KMK4 thru 2KMK9.

View More

Technical Specs

  • Item Architectural Outside Corner
  • For Use With 2KMK4, 2KMK5, 2KMK6, 2KMK7, 2KMK8, 2KMK9, and All DBA Series Baseboard
  • Finish Aluminum Color Powdercoat
  • Standards usULc
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None