Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Inside Corner, for DBA Series Baseboard

  • Item# 2KML2
  • Mfr. Model# 2KML2
  • Catalog Page# 3833
  • UNSPSC# 40101819
Inside Corner,for DBA Series Baseboard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $173.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® architectural convection heater inside corner piece is designed for easy and economical installation. When properly
assembled with a heater, they make a beautiful heating installation. Intended for use in conjunction with architectural convection heater models Nos. 2KMK4 thru 2KMK9.

View More

Technical Specs

  • Item Architectural Inside Corner
  • For Use With 2KMK4, 2KMK5, 2KMK6, 2KMK7, 2KMK8, 2KMK9, and All DBA Series Baseboard
  • Finish Aluminum Color Powdercoat
  • Standards usULc
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.