Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width 24", Noseplate Depth 4-1/2"

  • Item # 3W311
  • Mfr. Model # 3W311
  • Catalog Page # 1218
  • UNSPSC # 24101504
Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width 24", Noseplate Depth 4-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $470.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Auto-rewind ratchet belt tightens and secures loads and helps prevent shifting or slipping. Dual handles have rust-resistant powder-coated finish. Feature continuous belted stair crawlers and are shipped assembled.

View More

Technical Specs

  • Item Appliance Hand Truck
  • Load Capacity 700 lb.
  • Hand Truck Handle Type Dual Loop
  • Wheel Type Solid
  • Material Aluminum/Steel
  • Noseplate Depth 4-1/2"
  • Noseplate Width 24"
  • Overall Height 60"
  • Overall Width 24"
  • Overall Depth 11-1/8"
  • Number of Wheels 2
  • Wheel Bearings Ball
  • Wheel Diameter 6"
  • Wheel Width 1-7/8"
  • Finish Rust-Resistant Powder Coated
  • Color Silver
  • Includes Auto-Rewind Ratchet Take-up Belts to Secure Around Appliances and Prevent Slipping or Shifting
  • Wheel Material Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.