Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
DAYTON

Appliance Hand Truck, Loop, 750 lb., Noseplate Width 24", Noseplate Depth 5-1/4"

  • Item # 34D668
  • My Part #
  • Mfr. Model # 34D668
  • Catalog Page # N/A
  • UNSPSC # 24101504
Appliance Hand Truck, Loop, 750 lb., Noseplate Width 24", Noseplate Depth 5-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 59.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Appliance Hand Trucks
• Shipped assembled Width at top crossbar is 16"
Continuous belted stair crawlers. Roll-back, 1"-dia. tubular frame handle. Rust-resistant powder-coat finish.

View More

Technical Specs

  • Item Appliance Hand Truck
  • Load Capacity 750 lb.
  • Hand Truck Handle Type Dual Loop
  • Wheel Type Mold-On
  • Material Steel
  • Noseplate Depth 5-1/4"
  • Noseplate Width 24"
  • Overall Height 59"
  • Overall Width 24"
  • Overall Depth 14"
  • Number of Wheels 2
  • Wheel Bearings Ball
  • Wheel Diameter 6"
  • Wheel Width 2"
  • Finish Powder Coated
  • Color Red and Silver
  • Includes Cargo Belt and Ratched Tightener
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Appliance Hand Truck, Loop, 750 lb., Noseplate Width 24 In , Noseplate Depth 5-1/4 In is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Well built and priced right. This heavy duty contruction is tough enough to move commercial refrigerators and much more.
Date published: 2013-12-19
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_34D668, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.